Take 15% off your entire order!

Offer applied at checkout

+

Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12

Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12

Item #: WBB2289880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7
  • 7.5
  • 8
  • 8.5
  • 9
  • 9.5
  • 10
  • 10.5
  • 11
  • 11.5
  • 12
  • 13
  • 14
  • 15

12

$132.00 up to 20% OFF

Price: $104.99

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12

Sublite Cushion Work achieves maximum lightness and flexibility in a work shoe. With deep flex grooves, the Sublite foam midsole reduces weight and allows for greater range of motion. Rubber pads provide traction at heel strike and forefoot takeoff while minimizing weight. Mesh uppers allow for ultimate breathability and moisture transfer for all day cooling comfort. A MemoryTech Massage footbed adapts to the unique contours of your foot.

Product Specifications

  • WIDTHW
  • BRANDReebok®
  • MANUFACTURERS PART NUMBERRB4043-W-12
  • INSOLEMemoryTech Massage Removable Cushion
  • PACKAGE QUANTITY1 Pair
  • MATERIALNylon Mesh w/Webbing, Alloy Toe
  • COLOR FINISHNavy
  • SIZE12
  • OUTSOLESublite EVA Cushion Midsole With Rubber Heel & Forefoot Pads
  • ELECTRICAL HAZARD PROTECTIONNo
  • DESCRIPTIONSublite Cushion Work
  • WATERPROOFNo
  • SLIP RESISTANTNo
  • APPROVALS OR CERTIFICATIONSASTM F2413
  • LININGMoisture Wicking Nylon Mesh
  • GENDERMens
  • TOE TYPEAlloy
  • STYLESublite Cushion Work
  • BASE MODEL NUMBERRB4043
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12

Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12

Item #: WBB2289880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12
    Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12
    Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12
    Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12
    Reebok® RB4043-W-12 Sublite Cushion Work Shoe, Alloy Toe, Size 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant