Take 15% off your entire order!

Offer applied at checkout

+

Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10

Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10

Item #: WBB2289985

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6
  • 6.5
  • 7
  • 7.5
  • 8
  • 8.5
  • 9
  • 9.5
  • 10
  • 10.5
  • 11
  • 11.5
  • 12

10

$113.00 up to 12% OFF

Price: $99.99

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10

Sublite Work brings the responsiveness of a performance running shoe to slip resistant work. The Sublite foam technology reduces weight and the SR tread lets your feet feel and grip the ground. Medial and lateral webbing offers stability and a locked-in fit, while a MemoryTech footbed adapts to the unique contours of your foot.

Product Specifications

  • WIDTHM
  • BRANDReebok®
  • MANUFACTURERS PART NUMBERRB415-M-10
  • INSOLEMemoryTech Massage Removable Cushion
  • PACKAGE QUANTITY1 Pair
  • MATERIALLeather With Microweb
  • COLOR FINISHBlack/Gray
  • SIZE10
  • OUTSOLESublite EVA Cushion Midsole With Rubber SR Outsole
  • DESCRIPTIONSublite Athletic Oxford
  • ELECTRICAL HAZARD PROTECTIONNo
  • WATERPROOFNo
  • SLIP RESISTANTYes
  • APPROVALS OR CERTIFICATIONSASTM F2892
  • LININGMoisture Wicking Nylon Mesh
  • GENDERWomens
  • TOE TYPESoft
  • STYLESublite Work
  • BASE MODEL NUMBERRB415
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10

Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10

Item #: WBB2289985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10
    Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10
    Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10
    Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10
    Reebok® RB415-M-10 Sublite Athletic Oxford Shoe, Soft Toe, Size 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant