Take 15% off your entire order!

Offer applied at checkout

+

Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12

Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12

Item #: WBB2289943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6
  • 6.5
  • 7
  • 7.5
  • 8
  • 8.5
  • 9
  • 9.5
  • 10
  • 10.5
  • 11
  • 11.5
  • 12

12

$113.00 up to 12% OFF

Price: $99.99

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12

Sublite Work brings the responsiveness of a performance running shoe to slip resistant work. The Sublite foam technology reduces weight and the SR tread lets your feet feel and grip the ground. Medial and lateral webbing offers stability and a locked-in fit, while a MemoryTech footbed adapts to the unique contours of your foot.

Product Specifications

  • WIDTHM
  • BRANDReebok®
  • MANUFACTURERS PART NUMBERRB415-M-12
  • INSOLEMemoryTech Massage Removable Cushion
  • PACKAGE QUANTITY1 Pair
  • MATERIALLeather With Microweb
  • COLOR FINISHBlack/Gray
  • SIZE12
  • OUTSOLESublite EVA Cushion Midsole With Rubber SR Outsole
  • DESCRIPTIONSublite Athletic Oxford
  • ELECTRICAL HAZARD PROTECTIONNo
  • WATERPROOFNo
  • SLIP RESISTANTYes
  • APPROVALS OR CERTIFICATIONSASTM F2892
  • LININGMoisture Wicking Nylon Mesh
  • GENDERWomens
  • STYLESublite Work
  • TOE TYPESoft
  • BASE MODEL NUMBERRB415
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Item #: B1378488

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair

Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair

Item #: B1454534

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12

Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12

Item #: WBB2289943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12
    Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12
    Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12
    Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12
    Reebok® RB415-M-12 Sublite Athletic Oxford Shoe, Soft Toe, Size 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant