Take 15% off your entire order!

Offer applied at checkout

+

Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5

Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5

Item #: WBB2290002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4
  • 4.5
  • 5
  • 5.5
  • 6
  • 6.5
  • 7
  • 7.5
  • 8
  • 8.5
  • 9
  • 9.5
  • 10
  • 10.5
  • 11
  • 11.5
  • 12
  • 13
  • 14
  • 15
  • 16

4.5

$117.00 up to 19% OFF

Price: $94.99

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5

The Reebok Duty Sublite Cushion Tactical is one piece of equipment that won't weigh you down. With deep flex grooves, the Sublite foam midsole minimizes weight and allows for greater range of motion. Rubber pads provide traction at heel strike and forefoot takeoff. A MemoryTech Massage footbed adapts to the unique contours of your foot and provides all-day cushioning and comfort.

Product Specifications

  • WIDTHM
  • BRANDReebok®
  • MANUFACTURERS PART NUMBERRB8105-M-4.5
  • INSOLEMemoryTech Massage Removable Cushion
  • PACKAGE QUANTITY1 Pair
  • MATERIALLeather, Ballistic Nylon
  • COLOR FINISHBlack
  • SIZE4.5
  • OUTSOLESublite EVA Cushion Midsole With Rubber Heel & Forefoot Pads
  • ELECTRICAL HAZARD PROTECTIONYes
  • DESCRIPTIONSublite Cushion Tactical
  • WATERPROOFNo
  • SLIP RESISTANTYes
  • APPROVALS OR CERTIFICATIONSASTM F2892
  • LININGMoisture Wicking Nylon Mesh
  • GENDERMens
  • TOE TYPESoft
  • STYLESublite Tactical
  • BASE MODEL NUMBERRB8105
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Item #: B1378488

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair

Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair

Item #: B1454534

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5

Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5

Item #: WBB2290002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5
    Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5
    Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5
    Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5
    Reebok® RB8105-M-4.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 4.5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant