Take 15% off your entire order!

Offer applied at checkout

+

Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11

Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11

Item #: WBB2289565

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4
  • 4.5
  • 5
  • 5.5
  • 6
  • 6.5
  • 7
  • 7.5
  • 8
  • 8.5
  • 9
  • 9.5
  • 10
  • 10.5
  • 11
  • 11.5
  • 12
  • 13
  • 14
  • 15

11

$134.00 up to 18% OFF

Price: $109.99

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11

The Reebok Duty Sublite Cushion Tactical is one piece of equipment that won't weigh you down. With deep flex grooves, the Sublite foam midsole minimizes weight and allows for greater range of motion. Rubber pads provide traction at heel strike and forefoot takeoff. A MemoryTech Massage footbed adapts to the unique contours of your foot and provides all-day cushioning and comfort.

Product Specifications

  • WIDTHW
  • BRANDReebok®
  • MANUFACTURERS PART NUMBERRB8605-W-11
  • INSOLEMemoryTech Massage Removable Cushion
  • PACKAGE QUANTITY1 Pair
  • MATERIALLeather, Ballistic Nylon
  • COLOR FINISHBlack
  • SIZE11
  • OUTSOLESublite EVA Cushion Midsole With Rubber Heel & Forefoot Pads
  • DESCRIPTIONSublite Cushion Tactical
  • ELECTRICAL HAZARD PROTECTIONYes
  • WATERPROOFNo
  • SLIP RESISTANTYes
  • APPROVALS OR CERTIFICATIONSASTM F2892
  • LININGMoisture Wicking Nylon Mesh
  • GENDERMens
  • STYLESublite Tactical
  • TOE TYPESoft
  • BASE MODEL NUMBERRB8605
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11

Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11

Item #: WBB2289565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11
    Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11
    Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11
    Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11
    Reebok® RB8605-W-11 Sublite Cushion Tactical Shoe, Soft Toe, Size 11
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant