Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® EXO2-MLR-04-L EXO Modern Leather Reinforced Gloves, 1 Pair, L

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Ironclad® EXO2-MLR-04-L EXO Modern Leather Reinforced Gloves, 1 Pair, L

Item #: WBB2300324

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.99 Save up to 38%
Price: $ 14.25
Product Information
Customer Review
Product Q&A
Accessories
Ironclad® EXO2-MLR-04-L EXO Modern Leather Reinforced Gloves, 1 Pair, L

Machine washable goatskin leather reinforcements for awesome durability. This glove has genuine goatskin leather reinforcements on the palm. Goatskin leather is machine washable and it doesn’t shrink or get hard and crinkly when it’s wet. The palm is reinforced in critical areas to help increase the longevity of the glove. So if you’re using rakes and shovels on a regular basis, this is the glove you need.

Great For:
  • Machinists
  • Flooring
  • Hand & Power Tool Use
  • Construction
  • Installations
  • Yard Work


Documents

Documents are in PDF format

Product Specifications

    • SERIESEXO2-MLR
    • COLORGray
    • BRANDIronclad®
    • DESCRIPTIONEXO Modern Leather Reinforced Glove
    • MANUFACTURERS PART NUMBEREXO2-MLR-04-L
    • MATERIAL(S)Spandex, Leather
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • GENDERMen's
    • EN3882121
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!