Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® EXO2-MPLC-02-S Motor Pro Gold Cowhide Utility Gloves, Yellow/Black, 1 Pair, S

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Ironclad® EXO2-MPLC-02-S Motor Pro Gold Cowhide Utility Gloves, Yellow/Black, 1 Pair, S

Item #: WBB2300278

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.99 Save up to 36%
Price: $ 14.75
Product Information
Customer Review
Product Q&A
Accessories
Ironclad® EXO2-MPLC-02-S Motor Pro Gold Cowhide Utility Gloves, Yellow/Black, 1 Pair, S

The motor Pro Gold cowhide features an thermoplastic hook and loop closure that creates a secure fit. The genuine cowhide leather palm provides excellent grip and durability while the Neoprene back of hand provides flexibility and protection. This glove can be used for a variety of applications such as ranching, Forestry, HVAC, search and rescue, driving, construction, and outdoor Recreation.

Great For:
  • Construction
  • Roofing
  • Flooring
  • Landscaping
  • Hand & Power Tool Use
  • Rigging
  • Installations


Documents

Documents are in PDF format

Product Specifications

    • SERIESEXO2-MPLC
    • COLORYellow/Black
    • BRANDIronclad®
    • DESCRIPTIONMotor Pro Gold Cowhide Leather Glove
    • MANUFACTURERS PART NUMBEREXO2-MPLC-02-S
    • MATERIAL(S)Spandex, Leather
    • PACKAGE QUANTITY1 Pair
    • SIZES
    • GENDERMen's
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!