Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® EXO2-PGG-06-XXL Project Grip Gloves Gloves, Brown/Green, 1 Pair, 2XL

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Ironclad® EXO2-PGG-06-XXL Project Grip Gloves Gloves, Brown/Green, 1 Pair, 2XL

Item #: WBB2300235

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.99 Save up to 49%
Price: $ 11.75
Product Information
Customer Review
Product Q&A
Accessories
Ironclad® EXO2-PGG-06-XXL Project Grip Gloves Gloves, Brown/Green, 1 Pair, 2XL

Comfortable, secure, all-day grip. One of the biggest issues with gloves is losing your grip and tools slipping out of your hands. Well you don’t have to worry about that anymore. The Project Grip glove’s claim to fame is the exclusive silicone-fused palm. The added grip isn’t just printed on, but it’s actually fused into the palm through a heat process to make sure the grip never peels off. With a terry cloth sweat wipe and Ironclad’s 16-point measurement system for best in class fit, this is the glove for you.

Great For:
  • Hand & Power Tool Use
  • Construction
  • Carpentry
  • Yard Work
  • Installations


Documents

Documents are in PDF format

Product Specifications

    • SERIESEXO2-PGG
    • COLORBrown/Green
    • BRANDIronclad®
    • DESCRIPTIONProject Grip Glove
    • MANUFACTURERS PART NUMBEREXO2-PGG-06-XXL
    • MATERIAL(S)Spandex, Synthetic Leather Palm
    • PACKAGE QUANTITY1 Pair
    • SIZE2XL
    • GENDERMen's
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!