Take 15% off your entire order!

Offer applied at checkout

+

MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10

MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10

Item #: WBB2248258

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 4

2

  • SELECT
  • 7
  • 8
  • 9
  • 10
  • 11

10

Original Price: $10.50

Clearance Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10

Krynit Grip 'n Proof 599 medium weight 3/4 coated black nitrile gloves with enhanced grip and knit wrist. 13-gauge HDPE liner. Cut, Grip and Skin Protection up to knuckle in oily environments. Unbeatable fingertip sensitivity. Cut and oil proof up to knuckle, repeals oil penetration, reduce dermatitis while ensuring cut protection. Grip and Proof coating ensures an excellent grip in oily environments. It also reduces muscle fatigue and boosts your productivity. Excellent abrasion resistance due to nitrile coating. Long lasting and cost effective: washable until 5 cleaning cycles (see laundering and drying conditions).Reducing your replacement costs. Industries used in: Automotive Industry, Mechanical industry, and Maintenance.

Product Specifications

  • LENGTH INCHES10-1/2
  • WIDTH INCHES5
  • COLORBlack
  • BRANDMapa
  • DESCRIPTIONKrynit® Gloves
  • MANUFACTURERS PART NUMBER599410
  • MATERIAL(S)HDPE Liner, Nitrile Coating
  • PACKAGE QUANTITY1 Pair
  • SIZE10
  • STYLEKRYNIT® 599
  • TYPENitrile Coated Cut Resistant Gloves
  • WEIGHT LBS0.17
  • USAGEAutomotive, Mechanical Industry
  • WATERPROOFNo
  • CUT LEVEL2
  • COATING MATERIALNitrile
  • EN3883
  • FINISH/TEXTUREVentilated Back
  • LININGHDPE
  • GAUGE13
  • CUFF STYLEKnit Wrist
  • RESISTANCEAbrasion, Puncture
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10

MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10

Item #: WBB2248258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10
    MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10
    MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10
    MAPA® Krynit Grip & Proof 599 Nitrile 3/4 Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant