Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® EXO2-HSY-05-XL Hi-Vis Utility Safety Gloves, Slip-On, Yellow, 1 Pair, XL

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Ironclad® EXO2-HSY-05-XL Hi-Vis Utility Safety Gloves, Slip-On, Yellow, 1 Pair, XL

Item #: WBB2300431

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.99 Save up to 31%
Price: $ 8.90
Product Information
Customer Review
Product Q&A
Accessories
Ironclad® EXO2-HSY-05-XL Hi-Vis Utility Safety Gloves, Slip-On, Yellow, 1 Pair, XL

Hi-Vis and reflectivity in a light duty glove. It’s the entry-level glove in Ironclad’s Industrial Athlete Segment, but it’s not your typical entry-level glove. It features an open cuff for easy access and once you slide your hand in, that’s when you notice the difference. Utilizing Ironclad’s exclusive 16-point measurement system for performance gloves, this is the best fitting and hardest working entry-level glove you’ll ever put your hands in. It features an embossed synthetic leather palm, a terry cloth sweat wipe, Ironclad’s performance fit, and four reflective elements on the back of every single glove.

Great For:
  • Home
  • Shop
  • Outdoor Sports
  • Light Construction
  • Maintenance
  • Transportation
  • Landscaping
  • Yard Work


Documents

Documents are in PDF format

Product Specifications

    • SERIESEXO2-HSY
    • COLORYellow
    • BRANDIronclad®
    • DESCRIPTIONEXO Hi-Vis Utility Safety
    • MANUFACTURERS PART NUMBEREXO2-HSY-05-XL
    • MATERIAL(S)Spandex, Synthetic Leather Palm
    • PACKAGE QUANTITY1 Pair
    • SIZEXL
    • TYPEGlove
    • CUT LEVEL--
    • WATERPROOFN
    • CUFF STYLEOpen
    • GENDERMens
    • EN3882121
    • ANSI ABRASION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!