Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® EXO2-MIGR-06-XXL Motor Impact Gloves, Black/Red, 1 Pair, 2XL

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Ironclad® EXO2-MIGR-06-XXL Motor Impact Gloves, Black/Red, 1 Pair, 2XL

Item #: WBB2300336

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.99 Save up to 41%
Price: $ 14.75
Product Information
Customer Review
Product Q&A
Accessories
Ironclad® EXO2-MIGR-06-XXL Motor Impact Gloves, Black/Red, 1 Pair, 2XL

Impact Mechanics Glove, XXL, Red/Black, Palm Material Embossed Synthetic Leather, Foam Padding, Palm Construction Single Layer with Reinforcements and Palm Pads, Full, Back Material Spandex, TPR, Knuckle Padding Material TPR, Cuff TPR, Hook-and-Loop Closure Type, 1 Pair '

Great For:
  • Machinists
  • Flooring
  • Hand & Power Tool Use
  • Construction
  • Installations


Documents

Documents are in PDF format

Product Specifications

    • SERIESEXO2-MIGR
    • COLORBlack/Red
    • BRANDIronclad®
    • DESCRIPTIONMotor Impact Glove
    • MANUFACTURERS PART NUMBEREXO2-MIGR-06-XXL
    • MATERIAL(S)Spandex, Synthetic Leather Palm
    • PACKAGE QUANTITY1 Pair
    • SIZE2XL
    • CUT LEVELA0
    • LININGNone
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure
    • GENDERMens
    • EN3882838
    • ANSI ABRASION3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!