Stainless Steel Low Profile Rack Guard 48" L x 9" H x 4-1/2" Dia

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Stainless Steel Low Profile Rack Guard 48" L x 9" H x 4-1/2" Dia

Item #: WB443471

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 532.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL SAFETY GUARDS & BOLLARDS
Low Profile Rack Guard
Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. Low Profile Rack Guards protect pallet racks, machinery and personnel. Made using all welded 4-1/2" diameter stainless steel. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.

Product Specifications

    • COLOR FINISHPolished Stainless Steel
    • Base Model Number443471
    • ASSEMBLEDAll Welded
    • LENGTH INCHES48
    • TUBE DIAMETER INCHES4-1/2
    • MANUFACTURERS PART NUMBERLPRO-SS-48-9-4
    • DESCRIPTIONRack Guard
    • WEIGHT LBS39
    • CONSTRUCTIONType 304 Stainless Steel
    • HEIGHT INCHES9
    • BRANDVestil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed