Take 15% off your entire order!

Offer applied at checkout

3M DBI-SALA® Lad-Saf™ 180'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105180

3M DBI-SALA® Lad-Saf™ 180'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105180

Item #: WBB2275776

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$466.00 up to 10% OFF

Price: $417.95

Save $20.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M DBI-SALA® Lad-Saf™ 180'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 61051806105180

This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200'
  • Robust cable tensioning and termination
  • Durable, high-strength steel construction that allows for maintenance-free longevity.
  • Cable comes pre-cut and swaged, allowed for quick and easy installation and tensioning
  • Comes in stainless or galvanized steel, and in 1x7 or 7x19 versions.

Product Specifications

  • LENGTH FEET180'
  • WIDTH INCHES3
  • COLOR FINISHSilver
  • BRANDDBI-Sala®
  • DESCRIPTIONLad-Saf™ Vertical Safety System Cable
  • FOR USE WITHLad-Saf® Vertical Safety System
  • INCLUDESCable w/Swag
  • MANUFACTURERS PART NUMBER6105180
  • PACKAGE QUANTITY1
  • TYPESwaged Cable
  • WEIGHT LBS48.6
  • CABLE STRANDS1x7
  • CABLE BREAKING STRENGTH18,000 lbs. minimum
  • CABLE MATERIALStainless Steel
  • CABLE DIAMETER3/8
  • APPROVALS OR CERTIFICATIONSRR-W-410
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M DBI-SALA® Lad-Saf™ 120'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105120

Item #: B2275865

Not Yet Rated

Usually ships in 5 to 8 days

$296.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M DBI-SALA® Lad-Saf™ 180'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105180

3M DBI-SALA® Lad-Saf™ 180'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105180

Item #: WBB2275776

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant