Hi Vis Jackets
Hi Vis Jackets are essential protective garments designed for high visibility in various work environments. These jackets feature bright colors and reflective strips to ensure visibility in low-light conditions, enhancing worker safety. Hi Vis work jackets are commonly used in high-traffic and hazardous work settings, such as construction sites, warehouses, and roadwork, to provide workers with visible and effective safeguarding.
Most Relevant

Hi Vis ARC Rated Jackets
| Compare | Image | Class | Color | Size | Brand | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | XS | Oberon | Polyurethane/Cotton | T9AB3259132 | $349.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | 3XL | Oberon | Cotton/Nylon | T9AB3259134 | $409.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | 3XL | Oberon | Polyurethane/Cotton | T9AB3259226 | $349.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | 5XL | Oberon | Cotton/Nylon | T9AB3259147 | $409.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | XS | Oberon | Cotton/Nylon | T9AB3259238 | $409.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | L | Oberon | Cotton/Nylon | T9AB3259121 | $409.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | 4XL | Oberon | Cotton/Nylon | T9AB3259146 | $409.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | 2XL | Oberon | Cotton/Nylon | T9AB3259133 | $409.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | 5XL | Oberon | Polyurethane/Cotton | T9AB3259237 | $349.95 | ||
![]() | ANSI Class 3, Type R | Hi-Vis Safety Yellow | M | Oberon | Cotton/Nylon | T9AB3259120 | $409.95 |
Showing 1-10 of 18 results
Hi Vis Bomber Jackets

These hi-vis bomber jackets are constructed using high-quality materials that prioritize durability and functionality. They are made to withstand the rigors of demanding work conditions while maintaining their visibility-enhancing properties. These hi vis bomber jackets are available in a variety of sizes to suit different preferences and body types.
Showing 1-10 of 27 results
Hi Vis Winter Jackets

Hi-vis winter jackets are designed to provide exceptional warmth and visibility without sacrificing mobility. The high quality construction provides excellent insulation against colder temperatures. They are available in multiple bright colors with reflective stripes to keep the wearer visible. These hi-vis cold weather jackets come in multiple sizes to suit all workers.
Showing 1-10 of 35 results
Hi Vis Winter Parkas

Hi-vis winter parkas are designed to provide superior visibility, warmth, and protection in extreme cold weather conditions. They feature fluorescent colors and strategically placed reflective strips that enhance visibility from all angles. These hi vis parkas are an ideal choice for workers in construction, road maintenance, utilities, and other industrial industries.
Hi Vis Softshell Jackets

Hi-vis softshell jackets prioritize comfort, flexibility, and durability. The softshell fabric is wind-tight, water-repellent, and stretches comfortably to allow for unrestricted movement, making these jackets ideal for active work environments. These hi-vis work jackets are available in multiple sizes and bright reflective colors.
Hi Vis Thermal Jackets

Hi-vis thermal jackets efficiently trap body heat and provide warmth without compromising mobility or flexibility. They feature bright and reflective colors that keep wearers safe in low-light environments. Available in multiple sizes, these hi-vis jackets are ideal for construction sites and other outdoor work settings.
Hi Vis Windbreakers

Hi-vis windbreakers provide both high-visibility and wind resistance for optimal protection in challenging weather conditions. The high quality, wind resistant materials feature bright colors and reflective strips that keep workers safe in low-visibility work environments. These hi vis coats are offered in an array of sizes to fit workers comfortably.