Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FLO-FAST™ Unleaded Tank Adapter, 40407

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

FLO-FAST™ Unleaded Tank Adapter, 40407

Item #: WBB918704

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.99 Save up to 35%
Price: $ 8.40
Product Information
Customer Review
Product Q&A
Accessories
FLO-FAST™ Unleaded Tank Adapter, 40407

The aluminum tank adapter is necessary when pumping fluid into a standard 7/8'' tank opening.

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES1/4
    • HEIGHT INCHES1/4
    • ASSEMBLYUnassembled
    • BRANDFlo-Fast™
    • CONSTRUCTIONAluminum
    • DESCRIPTIONUnleaded Tank Adapter
    • DIAMETER INCHES1/4
    • MANUFACTURERS PART NUMBER40407
    • WEIGHT LBS1
    • TEMPERATURE RANGE DEGREES F40° F - 140° F
    • LIMITED WARRANTY1 Year
    • FOR USE WITHFLO-FAST Pump

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!