- SECURABLE: Overfill protection, fitted with UL listed overfill protection device.
- STACKABLE: Easily stackable: two high full and three high empty
- ENVIRONMENTALLY SAFE: Double-walled, 110% containment eliminates the need for spill pans, UL 142 approved
- TRANSPORTABLE: Full load lifting eyes, four forklift pockets and internal baffles designed to allow handling of the tank full of fuel
- MAINTAINABLE: Removable inner tank for routine cleaning, maintenance and inspection
- Includes 115V / 12GPM Pump Kit and fuel level gauge
Western Global 552 Gallon TransCube Gasoline Transportable Fuel Storage Tank, 12GPM Pump Kit
Write a Review
|
Questions & Answers (0)
Product Description
The 0TCG TransCube Global is a DOT Certified transportable, environmentally friendly double-walled fuel storage tank, that offers an efficient solution for on-site fueling and auxiliary supply. With its fully transportable design and ability to fuel multiple pieces of equipment simultaneously. Approvals: UL142, CAN/ULC-S601, US DOT, UN-IBC, TRANSPORT CANADA, NFPA30. With fuel capacity of 552 Gallons (Safe Fill: 525 Gallons) the TCGWN0020-11512GP-SNN-G Tank Kit includes (1) 20TCG TransCube, (1) Emergency Venting Kit for Gasoline Usage, (1) 115V / 12 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter.
PRICE
$9,799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 45 in |
| Height | 52 in |
| Weight | 1919 lbs |
| Weight (Full) | 6299 lbs |
Product Details
| Type | Cube with Pump Kit |
| Color | White |
| Capacity | 552 gal |
| Material | Steel |
| Number of Ports | 8 |
| Manufacturers Part Number | TCGWN0020-11512GP-SNN-G |
| Fuel Type | Gasoline |
| Brand | Western Global |
Warranty
| Warranty | 3 yr |