Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite 12878 Quick Connect Adapter For Carboy Cap, Two 1/4" Hose Barbs

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Justrite 12878 Quick Connect Adapter For Carboy Cap, Two 1/4" Hose Barbs

Item #: WBB2262588

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.80 Save up to 15%
Price: $ 56.16
Product Information
Customer Review
Product Q&A
Accessories
Justrite 12878 Quick Connect Adapter For Carboy Cap, Two 1/4" Hose Barbs

Quick-Connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.

Product Specifications

    • LENGTH INCHES4.7
    • WIDTH INCHES4.7
    • HEIGHT INCHES3.7
    • CAPACITY GALLON--
    • BRANDJustrite®
    • CAN TYPECarboy
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONQuick Connect Adapter For Carboy Cap
    • MANUFACTURERS PART NUMBER12878
    • TYPEHDPE Carboys
    • # QUICK DISCONNECTS2
    • CAP SIZE120 mm
    • HOSE BARB SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!