Audible Alarms
Availability
Type
Brand
Length
Height
Color
Price
Related Products
These Federal Signal 24VDC, explosion-proof vibrating horns are constructed for safe use in hazardous environments. They are enclosed in heavy-duty copper-free cast aluminum housings tapped for 3/4- inch conduit. Federal Signal Models 31X is corrosion-resistant vibrating horn with stainless steel diaphragms. Model 41X is available in UL and cUL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F, and G; and Class III. Both are CSA (Canadian Standards Association) Certified. A five minute duty cycle. 5 Year Limited Warranty.
6" gong sizes Low power drain for efficient operation over long wire runs Completely assembled Weatherproof Diode Polarized Models available for use in electrically supervised circuits Hazardous location AC vibrating bells produce a distinctive loud and clear ringing sound that is free of mechanical clatter. The striker continues to strike the gong in rapid-fire action as long as current is applied. Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections. Specified for timing scheduling ...
Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue - LP7-18-30B Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required. The strobe color is blue. The unit comes with a standard shallow base. Operating voltage ranges from 18-30VDC with an average of only 68mA current consumption. The LP7 has two switchable tone patterns - Sweeping and Continuous. ...
Features: 6", 8" and 7" gong sizes Low power drain for efficient operation over long wire runs Adjustment free self compensating plunger Corrosion resistant The Edwards hazardous location fire bell is the finest heavy duty hazardous location bell available today. Delivers a distinctive, clear ring that is free of mechanical clatter. Vibrating bells produce a long, continuous ringing sound. Striker continues to rapidly strike the gong as long as current is applied. The bell has been designed for indoor applications requiring supervision of signaling circuit field wiring but may be used for ...
6" 8" and 10" gong sizes Low power drain for efficient operation over long wire runs Completely assembled Weatherproof Hazardous location AC vibrating bells produce a distinctive loud and clear ringing sound that is free of mechanical clatter. The striker continues to strike the gong in rapid-fire action as long as current is applied. Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections. Specified for timing scheduling paging and general alarm applications in refineries gasoline storage ...