
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
See All® 160-Degree Glass Convex Mirror - Indoor, 18" Diameter - N18
Features:
Features:
- Convex detection mirrors are easy to install
- Simple and easy to mount with the bracket(s) provided in the box
- The mirrors are equipped with a swivel assembly and are adjustable to most any position or angle
- The wide angle vision permits you to see around blind corners
- Great Optics
Product Specifications
- LENGTH INCHES18
- WIDTH INCHES7
- HEIGHT INCHES18
- COLOR FINISHClear
- CONSTRUCTIONGlass
- DESCRIPTIONGlass Convex Mirror
- INCLUDESMounting Hardware
- MODELN18
- MOUNT TYPEWall
- TYPEIndoor
- LIMITED WARRANTY1 Year
- WEIGHT LBS6 lbs.
- APPROVALS OR CERTIFICATIONSMeets OSHA Requirements
- DIAMETER INCHES18
- RIM TYPEVinyl
- VIEWING ANGLE (DEGREES)160
- SHAPERound
- BRANDSee All®
- BACKINGHardboard
- MANUFACTURERS PART NUMBERN18
- WEIGHT6
Customer Review
Product Q & A
There are no questions for this product.
Accessories
You might be interested in this similar product

See All® 160-Degree Glass Convex Mirror - Indoor, 18" Diameter - N18
$34.95
- Product Information
- Customer Review
- Product Q&A
- Accessories