Take 15% off your entire order!

Offer applied at checkout

+

Facial Recognition & Body Temperature Camera System With 4' H Stand, Linux OS

Facial Recognition & Body Temperature Camera System With 4' H Stand, Linux OS

Item #: WB708530

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,545.00

$257.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,545.00 or save 5% on purchase.

Quantity

These slim and modern designed camera systems scan and provide records of facial identification and temperature information at range distances up to 16'. Camera system features face recognition that supports 50,000 user faces, making it ideal for large volume locations such as hotels, office buildings, schools, entrance gates, and other areas where face access control is required. Unit performs quick, real-time body temperature readings and emits an alarm upon elevated temperature detection. Ultra-thin 8" wide LCD screen features clear resolution of 1920 x 1080 @ 30FPS for quick and easy identification that includes mask recognition. Built-in Wi-Fi module, can be used as hotspot and Wi-Fi connection.

Product Specifications

  • COLOR FINISHWhite
  • DESCRIPTIONFacial Recognition, 4' H Mount
  • MOUNT TYPE4' H
  • CAMERA TYPEBody Temperature
  • POWER SUPPLYDC12V 2A
  • RANGE DISTANCE16'
  • ALARM OUTPUTSAudio
  • TEMPERATURE RANGE95° To 108°F (35° To 42°C)
  • CAMERA RESOLUTION1920 x 180 @ 30FPS
  • LENS TYPE1/2.8, Focal Length .07”, Field Of View: 118°
  • SECURITY CAMERA TYPEThermal Imaging
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Facial Recognition & Body Temperature Camera System With 3' H Stand, Linux OS

Item #: 708529

Not Yet Rated

Ships same day.

$1,470.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Facial Recognition & Body Temperature Camera System With 4' H Stand, Linux OS

Facial Recognition & Body Temperature Camera System With 4' H Stand, Linux OS

Item #: WB708530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Facial Recognition & Body Temperature Camera System With 4' H Stand, Linux OS
    Facial Recognition & Body Temperature Camera System With 4' H Stand, Linux OS
    Facial Recognition & Body Temperature Camera System With 4' H Stand, Linux OS
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant