Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB3177414

MPN #: N8NRX6TB

Speco® 8 Channel Network Video Recorder with Facial Recognition & Smart Analytics, 6TB Storage

Product Description
With Speco's® NDAA compliant NRX recorder, you will take your footage quality to the next level now supporting up to 16MP cameras at 30 fps.

Features:
  • Real time recording up to 16MP resolution (8K) at 30fps
  • H.265 compression – Store up to 2x more than H.264!
  • 4K HDMI out and one VGA monitor output,
  • N8NRX: 1 SATA port for up to 16TB of storage max
  • Facial Recognition and Comparison
  • Object and line crossing detection and alerts
  • Smart Search – Specify a region on the camera view and search on changes in that area
  • Free US-based DDNS and P2P services
  • Remote viewing via web browser, or your mobile device
  • Easy video exporting via USB
  • Remote control included
  • Rack ears (N16NRX only)
  • 5 year limited warranty


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width9-13/16 in
Height2 in
Weight6 lbs

Product Details

TypeNVR
Remote ControlYes
ColorGray
Power SupplyDC 48V 3.75A
Resolution8K
Number of Channels8
Number of Cameras Included0
Description8 Channel Network Video Recorder with Facial Recognition & Smart Analytics
Storage6TB
Manufacturers Part NumberN8NRX6TB
Indoor/OutdoorIndoor/Outdoor
Internal MemoryYes
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNDAA