Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
INCOM® TA300TB Class 3 Flammable Liquids Tagboard Placard

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

INCOM® TA300TB Class 3 Flammable Liquids Tagboard Placard

Item #: WBB2229119

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.64
Product Information
Customer Review
Product Q&A
Accessories
INCOM® TA300TB Class 3 Flammable Liquids Tagboard Placard

DOT regulation tagboard placard designed for single use, low cost applications. To be used with slide-in placard holders.

Product Specifications

    • WIDTH INCHES10-3/4
    • HEIGHT INCHES10-3/4
    • COLOR FINISHRed/White
    • BRANDIncom Manufacturing
    • CONSTRUCTIONTagboard
    • DESCRIPTIONFlammable Liquids
    • MANUFACTURERS PART NUMBERTA300TB
    • PACKAGE QUANTITY1
    • TYPEDOT Placard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!