Take 15% off your entire order!

Offer applied at checkout

+

Chemtex S4B Absorbent Socks, Oil Only, 3" x 4', 30/Pack

Chemtex S4B Absorbent Socks, Oil Only, 3" x 4', 30/Pack

Item #: WBB522225

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$97.34 up to 8% OFF

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemtex S4B Absorbent Socks, Oil Only, 3" x 4', 30/Pack

Oil-only socks absorb oil and repel water. Sturdy, absorbent socks are used to absorb and contain spills around machines or drums. Wrap socks around machinery to act as a dike. Also use socks to surround the spill, preventing liquids from spreading over the plant floor or down drains. These products are available in many types and sizes. Socks are color-coded to match our pads and rolls for safety and ease of use—choose the right one for your application. Highly absorbent and dust-free, these socks help keep a clean and safe working environment. Use these socks indoors or outdoors.

Product Specifications

  • LENGTH FEET4
  • CAPACITY/ABSORPTION GALLONS30
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBERS4B
  • PACKAGE QUANTITY30
  • DIAMETER INCHES3
  • DESCRIPTIONSocks
  • TYPEOil-Only
  • BRANDChemtex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chemtex S4Y Absorbent Socks, Hazmat, 3" x 4', 30/Pack

Item #: B522238

Not Yet Rated

Usually ships in 3 to 6 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex S4B Absorbent Socks, Oil Only, 3" x 4', 30/Pack

Chemtex S4B Absorbent Socks, Oil Only, 3" x 4', 30/Pack

Item #: WBB522225

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chemtex S4B Absorbent Socks, Oil Only, 3" x 4', 30/Pack
    Chemtex S4B Absorbent Socks, Oil Only, 3" x 4', 30/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant