Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Universal Pad, Light Weight, 16" x 20 ", Gray, 100/Pack

Global Industrial™ Universal Pad, Light Weight, 16" x 20 ", Gray, 100/Pack

Item #: WBB2305916

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.61 up to 24% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial Universal Pad, Light Weight, 16" x 20 ", Gray, 100/Pack

These light weight pads are an economical alternative to the medium and heavy weight absorbent pads. Their 16"x20" pad size allows for larger surface area for absorption. The pads are made from a single layer of meltblown which is sonically bonded together. The sonic bonding points makes the pad less prone to stray fibers becoming detached and also gives the pad a very even structure which contributes to the good absorbency rate. These attributes help make the pad an industry standard construction, because it offers allround average performance but excellent versatility. The gray color helps to hide any absorbed liquids. An economical choice for everyday Universal situations of absorbing both oil or water based fluids. This is an excellent go-to-product for lighter duty indoor MRO tasks.

Product Specifications

  • LENGTH INCHES20
  • WIDTH INCHES16
  • HEIGHT INCHES10
  • CAPACITY/ABSORPTION GALLONS17
  • COLOR FINISHGray
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBER3MBGPB1620-100-BOX
  • PACKAGE QUANTITY100
  • PADS100
  • OUNCES PER SQ. YD5.6
  • FLUIDS ABSORBEDUniversal
  • ABSORBENCY WEIGHTLight
  • # PLY1
  • WEIGHT LBS7-1/2
  • PERFORATIONS8"
  • DESCRIPTIONUniversal Light Weight Pad
  • TYPEAbsorbent Pads
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Universal Pad, Light Weight, 15" x 18", Gray, 100/Pack

Item #: B2305917

Not Yet Rated

Ships same day.

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Universal Pad, Light Weight, 16" x 20 ", Gray, 100/Pack

Global Industrial™ Universal Pad, Light Weight, 16" x 20 ", Gray, 100/Pack

Item #: WBB2305916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Universal Pad, Light Weight, 16" x 20 ", Gray, 100/Pack
    Global Industrial™ Universal Pad, Light Weight, 16" x 20 ", Gray, 100/Pack
    Global Industrial™ Universal Pad, Light Weight, 16" x 20 ", Gray, 100/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant