Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614560

MPN #: SB6310STP

Pmxtreme™ Safety Glasses Clear Anti-Fog Lens , Black Frame & Cord - Pkg Qty 12

Product Description
PMXtreme™ Eyewear Clear Anti-Fog Lens, Black Frame & Cord

Optimal style in safety eyewear, with clean lines and sports appeal. Includes black lanyard cord with rubber tips for extra security while wearing. Ventilated, straight-back flexible temples provide cool, pressure free fit. Rubber temple tips keep eyewear secure for the active worker. Polycarbonate lenses provide maximum vision protection. Built in rubber nose piece provides all day comfort. Scratch resistant lenses filter out 99% of harmful UV rays. Custom imprinting available. Meets ANSI/ISEA Z87.1-2020 + High Impact and CE/UKCA EN 166

PRICE
$99.60  Sold in packages of 12 / $8.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
Strap IncludedYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyClear
UV ProtectionNo
Manufacturers Part NumberSB6310STP
Indoor/OutdoorIndoor
Side ShieldsNo
BrandPyramex Safety
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleNo
SeriesPMXTREME
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity12
DescriptionPmxtreme™ Safet Eyewear
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1 High Impact Requirements