Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614457

MPN #: S2510R20

Ztek Readers® Safety Glasses Clear +2.0 Lens , Clear Frame - Pkg Qty 6

Product Description
Ztek Readers® Eyewear Clear +2.0 Lens, Clear Frame

Soft, non-slip rubber temple tips. Integrated nose piece. Lenses are coated for superior scratch resistance. Lenses provide 99% protection against harmful UV rays. Economical wrap-around single lens provides full panoramic view. Custom imprinting available.

Certifications:
  • ANSI/ISEA Z87.1-2020 + High Impact
  • CAN/CSA Z94.3-2020
  • CE/UKCA EN 166


PRICE
$54.60  Sold in packages of 6 / $9.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyClear
ApplicationManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyClear
UV ProtectionNo
Manufacturers Part NumberS2510R20
Indoor/OutdoorIndoor
Side ShieldsNo
BrandPyramex Safety
TypeReader Safety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleNo
SeriesZtek Readers
Metal DetectableNo
Diopter Strength+2.0
DiopterYes
Anti FogNo
Package Quantity6
DescriptionZtek Readers® Eyewear Clear +2.0 Lens
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1 High Impact Requirements