Marking Flags & Posts
Availability
Material
Brand
Width
Length
Type
Height
Color
Price
Related Products
Made of .050 polystyrene plastic for long lasting durability. Label fire extinguisher usage for specific fire hazards and helps note which types of fires to use extinguisher with. For indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157. Includes radius corners and predrilled corner mounting holes for easy installation. Size is 12" H x 9" W .
DuraStripe® DuraView Signage System, Short Side Open, Red Frame, 10/Pack DuraView is the exclusive flexible system for producing your own durable Peel & Stick signage with DuraStripe protection. Use your printer, or even just a magic marker and piece of paper to make instant DuraStripe signs with DuraView from Ergomat! DuraView's attention grabbing border protects US Letter and A4 sized paper inserts on 3 sides for easy exchange flexibility. Choose to keep the long side or short side of the DuraView open for horizontal or vertical installation orientation. Using DuraView To make your own ...
Marking Flags - Yellow These flags create a high-visibility area than can help people avoid danger or attract people to your storefront. 100' line features sixty 9" x 12" polyethylene pennants double-sewn to a high strength cord. Flags are visible from a distance.
Replacement tips and battery fit discontinued Scienceware®pen-style Colony Counter model F37862-0000. Long life, red and black felt-tip markers work on plastic or glass and are oil and water resistant Ink is removable with ethyl alcohol Replacement Lithium battery is 3V Panasonic cr1220
FIRE SAFETY SIGNS Rigid Plastic - FIRE EXTINGUISHER Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Features radius corners and predrilled corner mounting holes for easy installation.