Condiment Servers
Brand
Finish
Length
Material
Width
Type
Height
Capacity
Top Material
Color
Price
Related Products
Vollrath, Square Insulated Serving Bowls, 4763450, 3.2 Quart, Pearl White Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Vollrath, Somerville Soup Urn, 4635710, 7 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47686, 1.7 Quart, Round Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.
Vollrath, Square Insulated Serving Bowls, 4763715, 8.2 Quart, Dazzle Red Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available