Sample Tube, 2mL, External Threads, PP, White Graduations & Marking Area, Round Bottom, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These tubes and caps have been designed for the storage and transportation of biological material. They are manufactured from non-toxic polypropylene and offer strength and clarity. The vial has external threads, which provide a smooth and uniform inner surface which reduces the risk of contamination.
The screw caps are also made of polypropylene, providing the same coefficient of expansion as the tubes. This along with a polypropylene inner lip ensures a leakproof seal, even at changing temperatures. The caps feature a long skirt and a super-fast thread design that allows them to be removed or sealed with a single turn.
The caps are available with or with out a silicone o-ring and are available in a variety of colors. Screw caps sold separately.
The screw caps are also made of polypropylene, providing the same coefficient of expansion as the tubes. This along with a polypropylene inner lip ensures a leakproof seal, even at changing temperatures. The caps feature a long skirt and a super-fast thread design that allows them to be removed or sealed with a single turn.
The screw caps are also made of polypropylene, providing the same coefficient of expansion as the tubes. This along with a polypropylene inner lip ensures a leakproof seal, even at changing temperatures. The caps feature a long skirt and a super-fast thread design that allows them to be removed or sealed with a single turn.
The caps are available with or with out a silicone o-ring and are available in a variety of colors. Screw caps sold separately.
The screw caps are also made of polypropylene, providing the same coefficient of expansion as the tubes. This along with a polypropylene inner lip ensures a leakproof seal, even at changing temperatures. The caps feature a long skirt and a super-fast thread design that allows them to be removed or sealed with a single turn.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12.3x45.8mm |
Product Details
| Capacity | 2mL ml |
| Closure Type | Screw cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 6051 |
| Brand | Globe Scientific |