Samsill 71410 Pad Holder, Heavyweight Sealed Vinyl, Brass Clip, Inside Front Pocket, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavyweight sealed covers with writing pad and inside front document pocket. Width: 8 7/8"; Depth: 5/8".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/8 in |
| Depth | 5/8 in |
| Height | 12-1/8 in |
| Pad Size | Letter |
Product Details
| Type | Portfolio / Padfolio |
| Color | Black |
| Closure | Folds Closed |
| Style | Padfolio |
| Material | Vinyl |
| Description | Pad Holder |
| Manufacturers Part Number | 71410 |
| Carrying Method | Hand Held |
| Brand | Samsill |