Sandia Cloth Vacuum Bag - Micro Cloth Filter - Sandia Raven 6 Qt.
Write a Review
|
Questions & Answers (0)
Product Description
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Sandia Replacement Cloth Vacuum Bag are made of SMS Cloth Bag. For use with Micro Cloth Filter - Sandia Raven 6 Qt. Sold in quantities of 10. 1 Year Limited Warranty.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 16 in |
| Height | 7 in |
Product Details
| Style | Janitized |
| Type | Cloth Vacuum Bag |
| Material | SMS Cloth |
| Package Quantity | 10 |
| Description | Sandia Replacement Cloth Vacuum Bag |
| Manufacturers Part Number | JAN-PT100564 |
| For Use With | Sandia Products |
| Part Type | OEM |
| Brand | Sandia Products |