Vacuum Sealer Bags & Rolls

Vacuum Sealer Rolls
| Compare | Image | Length | Width | Package Quantity | Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 264 in | 8 in | - | Varies | Weston | WBB2216704 | $32.95 |

Vacuum Sealer Bags
Related Products
Vollrath, Mixer Flat Beater, 40776, For 40 Quart Mixer This beater is designed to fit your 40759 40 qt. floor mixer so you can quickly make a variety of your most popular foods to increase efficiency without sacrificing quality. Keeping an extra flat beater on hand also lets you mix different ingredient batches together while another is being cleaned, allowing you to power through the day without stopping.
Vollrath, Mixing Bowl, 40777, 60 Quart Capacity This mixing bowl is designed to hold up to 60 qts. of ingredients so you can use your 40760 bench mixer to mix them into the perfect batter, dough, cream, and more. Adding an extra bowl to your kitchen lets you work on multiple meals, orders, or foods at the same time to help increase the output of your business without sacrificing quality.
Vollrath, Meat Grinder, 40744, No. 22, 11/2 Hp Features: Energy efficient motor and precision gear drive Excellent fit and finish with no sharp corners or seams Forward and reverse switch Reliable under the most demanding conditions Attractive, compact design suitable for any open kitchen or supermarket Supplied with 1/8" (32 mm)and 5/16" (79 mm) grinder plates Perfect for butchers, supermarkets, Asian restaurants, delis, and pizza shops Convenient top-mounted carrying handle Sausage stuffer and feed stick accessories included Grinding head, pan and attachments are dishwasher safe No. 12 ...
Vollrath, Mixer Wire Whisk, 40770, For 30 Quart Mixer Mix eggs, sauces, batters, and more with the Vollrath 40770 wire whisk. This wire whisk is designed to connect to your 40758 30 qt. floor mixer so you can begin to craft your most popular foods quickly without sacrificing quality. Keeping an extra wire whisk on hand also lets you mix different ingredient batches together while another is being cleaned, allowing you to power through the day without stopping.
WESTON PRO-2100 VACUUM SEALER This vacuum sealer has a fan cooled motor LED light panel. Auto mode for one-touch operation or manual mode for a custom seal. Extra long, 5 mm thick seal bar seals bags up to 15", with a rapid vacuum & seal time. Double piston pump draws up to 28" Hg vacuum strength. Countertop vacuum sealer keeps food fresh 5 to 6 times longer. Measures 22-1/2 by 12-1/4 by 6 inches; Limited 2-year warranty