Take 15% off your entire order!

Offer applied at checkout

SaniGrasp® Hygenic Door Handle, 4" x 16" x 1-3/4" Dia.

SaniGrasp® Hygenic Door Handle, 4" x 16" x 1-3/4" Dia.

Item #: WBB2219096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SaniGrasp® Hygenic Door Handle, 4" x 16" x 1-3/4" Dia.
  • Heavy duty stainless steel construction
  • Mounting hardware included
  • Full 1" angled tubular pull for opening ease with the forearm
  • Hole patterns to match most standard door push-pull plates make retro-fit easy
  • Eliminates the need to use your hand to open restroom door after washing your hands
  • SANIGUARD® protection


  • BRAND Saniguard
  • MANUFACTURERS PART NUMBER SG-101
  • APPROVALS/CERTIFICATIONS ADA, ABA
  • ADA COMPLIANT Yes
  • COLOR FINISH Stainless Steel
  • DESCRIPTION Hygenic Door Handle
  • HANDLE STYLE Stainless Steel
  • HEIGHT INCHES 4.00
  • LENGTH INCHES 4.00
  • WEIGHT LBS. 2.65
  • WIDTH INCHES 16.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SaniGrasp® Hygenic Door Handle, 4" x 16" x 1-3/4" Dia.

SaniGrasp® Hygenic Door Handle, 4" x 16" x 1-3/4" Dia.

Item #: WBB2219096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant