SB® APP® Connector 6323G1 - 2/0 Wire Gauge - 350 Amp - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Assembly is one colored housing with two tips.
SB and APP are registered trademarks of Anderson Power Products, Inc.
SB and APP are registered trademarks of Anderson Power Products, Inc.
PRICE
$37.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wire Gauge | 2/0 ga |
Product Details
| Assembly Required | Yes |
| Type | SB® APP® |
| Color | Yellow |
| Manufacturers Part Number | 6323G1 |
| Amperage | 350 A |
| Brand | APP |