SB Round Die fits model 76000PR.
Hougen® SB Round Die, Fits Model 76000PR, 11/32" Dia., >5/64" - 1/4" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11/32 |
| Diameter | 11/32 in |
Product Details
| Style | Round |
| Type | Round Die |
| Material | S5 |
| Manufacturers Part Number | 76581 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Round |