Checkers SB4S-SY Speed Bump, Plastic, Standard Yellow, 4 Feet, With Spikes
Write a Review
|
Questions & Answers (0)
Product Description
Checkers SB4S-SY Speed Bump, Plastic, Standard Yellow, 4 Feet, With Spikes
Checkers 4 ft. standard recycled plastic speed bump in yellow with hardware alerts drivers to potentially hazardous driveways, parking areas, and anywhere where pedestrian traffic is likely. Made from 100% recycled, solid plastic - will not chip, crack, nor need paint application. Able to withstand abuse from gas, oil, salt, sunlight, chemicals, as well the constant pummeling from passing vehicles.
Checkers 4 ft. standard recycled plastic speed bump in yellow with hardware alerts drivers to potentially hazardous driveways, parking areas, and anywhere where pedestrian traffic is likely. Made from 100% recycled, solid plastic - will not chip, crack, nor need paint application. Able to withstand abuse from gas, oil, salt, sunlight, chemicals, as well the constant pummeling from passing vehicles.
PRICE
$145.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 2 in |
Product Details
| Type | Speed Bump |
| Mounting Location | Concrete |
| Includes | Steel Spike |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Speed Bump With Steel Spike Hardware |
| Color | Yellow |
| Brand | Checkers Industrial Products |