Add to list
Share
Print


Model #: WBB1978770
MPN #: SBC635MBIDPLTWIN
Summit-Beer Dispenser, Built-In Residential, 5.6 Cu. Ft., 24"W x 33-1/2"H, Black
|
Questions & Answers (0)
PRICE
$1,911.00
was $2120.00Save $209.00 (9.86%)
Usually ships in 6 to 9 days
Summit SBC635MBIDPLTWIN - Built-In Residential Beer Dispenser, 5.6 Cu. Ft., 24"W x 33-1/2"H, Black
Summit offers a versatile line of full-sized built-in beer dispensers designed for low maintenance storage in the style of your choice.
The SBC635MBIDPLTWIN is a full-sized beer dispenser that can store a full half barrel keg or two 1/6 barrels to best accommodate all tastes. It features a front-breathing design for built-in installation under counters, with a textured diamond plate wrapped door and curved towel bar handle for a unique industrial look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. This unit is height adjustable from 33-1/2" to 34" to best fit your undercounter space. Please note that the door does not open in its own radius. When planning your cutout, if the unit is mounted against a wall or flush under cabinetry, you will need between 25 and 25-1/4" width for proper ventilation.
Automatic defrost operation ensures minimum user maintenance inside the 5.6 Cu. Ft. interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in Celsius or Fahrenheit to ensure your beer is stored exactly how you like it. Our American Sankey dual tap kit includes all the accessories you need for draft service, including a 5 lb. CO2 tank and regulator. The floor is reinforced with a steel cover for added durability when loading kegs.
Features:
Summit offers a versatile line of full-sized built-in beer dispensers designed for low maintenance storage in the style of your choice.
The SBC635MBIDPLTWIN is a full-sized beer dispenser that can store a full half barrel keg or two 1/6 barrels to best accommodate all tastes. It features a front-breathing design for built-in installation under counters, with a textured diamond plate wrapped door and curved towel bar handle for a unique industrial look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. This unit is height adjustable from 33-1/2" to 34" to best fit your undercounter space. Please note that the door does not open in its own radius. When planning your cutout, if the unit is mounted against a wall or flush under cabinetry, you will need between 25 and 25-1/4" width for proper ventilation.
Automatic defrost operation ensures minimum user maintenance inside the 5.6 Cu. Ft. interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in Celsius or Fahrenheit to ensure your beer is stored exactly how you like it. Our American Sankey dual tap kit includes all the accessories you need for draft service, including a 5 lb. CO2 tank and regulator. The floor is reinforced with a steel cover for added durability when loading kegs.
Features:
- Full-sized capacity to hold half, quarter, 1/6 or mini kegs
- Dual tap system allows you to serve beer from two 1/6 kegs
- Designed for built-in installation under the counter
- Textured diamond plate door in aluminum with polished towel bar handle offers an industrial look
- Automatic defrost ensures minimum user maintenance
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.