Add to list
Share
Print


Model #: WBB1978734
MPN #: SBC635MBINKDPL
Summit-Beer Dispenser, Built-In Residential, 5.6 Cu. Ft., 24"W x 33-1/2"H, Black
|
Questions & Answers (0)
PRICE
$1,413.00
was $1570.00Save $157.00 (10.00%)
Usually ships in 6 to 9 days
Summit SBC635MBINKDPL - Built-In Residential Beer Dispenser, 5.6 Cu. Ft., 24"W x 33-1/2"H, Black
Summit offers a versatile line of full-sized built-in beer dispensers designed for low maintenance storage in the style of your choice.
The SBC635MBINKDPL features a large interior that can hold a full half, quarter, 1/6 or mini keg. No tapping equipment is included, allowing 'do-it-yourselfers' to customize the unit with their own system. It features a front-breathing design for built-in installation under counters. The aluminum wrapped door comes in a unique textured diamond plate design and polished towel bar handle to create an industrial look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. The user-reversible door swing makes it easy to accommodate any location's setup. This unit is height adjustable from 33 1/2" to 34" to best fit your undercounter space. Please note that the door does not open in its own radius. When planning your cutout, if the unit is mounted against a wall or flush under cabinetry, you will need between 25 and 25-1/4" width for proper ventilation.
Automatic defrost operation ensures minimum user maintenance inside the 5.7 Cu. Ft. interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in Celsius or Fahrenheit to ensure your beer is stored exactly how you like it. The floor is reinforced with a steel cover for added durability when loading kegs.
Features:
Summit offers a versatile line of full-sized built-in beer dispensers designed for low maintenance storage in the style of your choice.
The SBC635MBINKDPL features a large interior that can hold a full half, quarter, 1/6 or mini keg. No tapping equipment is included, allowing 'do-it-yourselfers' to customize the unit with their own system. It features a front-breathing design for built-in installation under counters. The aluminum wrapped door comes in a unique textured diamond plate design and polished towel bar handle to create an industrial look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. The user-reversible door swing makes it easy to accommodate any location's setup. This unit is height adjustable from 33 1/2" to 34" to best fit your undercounter space. Please note that the door does not open in its own radius. When planning your cutout, if the unit is mounted against a wall or flush under cabinetry, you will need between 25 and 25-1/4" width for proper ventilation.
Automatic defrost operation ensures minimum user maintenance inside the 5.7 Cu. Ft. interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in Celsius or Fahrenheit to ensure your beer is stored exactly how you like it. The floor is reinforced with a steel cover for added durability when loading kegs.
Features:
- Allows you to install your own custom tap equipment
- Full-sized capacity to hold half, quarter, 1/6 or mini kegs
- Designed for built-in installation under the counter
- Textured diamond plate door in aluminum with polished towel bar handle offers an industrial look
- Digital thermostat lets you set the perfect temperature for any brew
- SS Tray (Two-piece stainless steel drip tray)
- Latch (Top-mounted door latch requires manual release to open door. Ideal for yachts, RVs, coach buses, and other vehicles.)
- LHD (Left hand door swing)
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.