Lithonia Lighting SBL2 LP840, 2' LED Square-Basket Wraparound MVOLT 20L 4000 CCT
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia Lighting SBL2 LP840, 2' LED Square-Basket Wraparound MVOLT 20L 4000 CCT
SBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, and offices.
SBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, and offices.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 9-1/4 in |
| Height | 3-1/4 in |
| Weight | 7 lbs |
Product Details
| Type | Square Wraparound |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 82 |
| Wattage | 23 W |
| Voltage | 120/277 V |
| Dimmable | Yes |
| Material | Steel |
| Description | 2' LED Square-Basket Wraparound |
| Package Quantity | 1 |
| Manufacturers Part Number | SBL2 LP840 |
| Lumens | 2430 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |