The ELM4L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination when there is a loss of power. Equipped with four high performance LEDs and full range swivel lamp heads it is ideal for a wide-range of mounting height applications (from 7.5' to 24'), requiring aim-able optics. The linear pattern provides wide uniform distributions that deliver broad spacing up to 67' and low max to min ratios that far exceed code requirements.
Lithonia Lighting® ELM4L M12 Contemporary LED Emergency Unit W/ Adjustable Optics, 640 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/8 in |
| Depth | 3-11/16 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Emergency Lighting |
| Lamp Included | Yes |
| Color | White |
| Mounting Location | Wall & Ceiling Mount |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | LED Emergency Light w/ Ajustable Optics |
| Watts | 6.6 W |
| Manufacturers Part Number | ELM4L |
| Bulb Type | LED |
| Lumens | 640 |
| Brand | Lithonia Lighting |