Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358271

MPN #: SBS-21

Winco SBS-21 Siliconee Baking Mat, 21-1/2"L, 15-5/8"W, Rectangular - Pkg Qty 10

Product Description
Winco SBS-21 Silicone Baking Mat, 21-1/2"L, 15-5/8"W, Rectangular

Silicone Baking Mat, Square 15 3/8" x 21 1/2.



PRICE
$230.00  Sold in packages of 10 / $23.00 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width15-5/8 in

Product Details

Package Quantity10
DescriptionSilicone Baking Mat
Manufacturers Part NumberSBS-21
ShapeRectangular
BrandWinco