Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Metalcraft

Model # :WBB552818

MPN #: DDW5705

American Metalcraft DDW5705 - Replacement Wheels, For Dd-5705 Roller Docker

Product Description
Heavy duty cast aluminum handle and 10-piece plastic wheel base give docker the edge on quality. One-piece handle, interchangeable wheels. Extra wheels

PRICE
$2.41

Min. purchase quantity is 56
56
56
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Width5-1/2 in

Product Details

Manufacturers Part NumberDDW5705
MaterialPlastic
DescriptionReplacement Wheels
BrandAmerican Metalcraft