- 2 Pint - 1.0 L
- Stainless steel construction
- Easy to operate
- Dishwasher safe
- For professional use only
- Limited lifetime warranty
Chef-Master 90063 - Whipped Cream Dispenser, 1.0L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 14-3/16 in |
| Height | 14-1/2 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 1 |
| Description | Whipped Cream Dispenser 1.0L |
| Manufacturers Part Number | 90079 |
| Brand | Chef-Master |