Winco SBS-24 Silicone Baking Mat, 24-1/2"L, 16-5/8"W, Rectangular
Silicone Baking Mat, Square 16 3/8" x 24 1/2.
Winco SBS-24 Siliconee Baking Mat, 24-1/2"L, 16-5/8"W, Rectangular - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.50 Sold in packages of 10 / $26.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 16-5/8 in |
Product Details
| Package Quantity | 10 |
| Description | Silicone Baking Mat |
| Manufacturers Part Number | SBS-24 |
| Shape | Rectangular |
| Brand | Winco |