Chef-Master N20 Chargers, 24 Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
Mr. Bar-B-Q 90061 - N20 Chargers
For use with Chef-Master Whipped Cream Dispensers (sold separately). 24 Chargers.
For use with Chef-Master Whipped Cream Dispensers (sold separately). 24 Chargers.
PRICE
$22.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 3-5/8 in |
| Height | 3-5/8 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 600 Chargers |
| Description | N20 Chargers |
| Manufacturers Part Number | 90061 |
| Brand | Mr. Bar-B-Q |