Winco SBW-35 3.5" Butter Warmer - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3.5" Butter Warmer.
PRICE
$122.50 Sold in packages of 10 / $12.25 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3-1/2 in |
Product Details
| Material | Metal |
| Package Quantity | 10 |
| Description | 3-1/2" Butter Warmer |
| Color | Silver |
| Manufacturers Part Number | SBW-35 |
| Brand | Winco |