Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paragon

Model # :WBB849469

MPN #: 2028B

Paragon 2028B Pro-Deluxe Pump Warmer Unit, 9-1/4"W x 11-3/4"D x 9"H - Model B

Product Description
Paragon 2028B Pro-Deluxe Pump Warmer Unit - Model B

NEW.... The Pro-Deluxe warmer dispenses directly from a #10 can or the optional stainless steel insert jar (part # 598120). Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long.

Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees Fahrenheit and great for nacho cheese, soft caramel, & fudge.

Features

  • ETL tested and approved to UL 197 and NSF-4.
  • This unit is NOT intended for butter.
PRICE
$589.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/4 in
Depth11-3/4 in
Height9 in
Size9-1/4 x 11-3/4 x 9 in

Product Details

TypeWarmer
Capacity#10 Can
Voltage120 V
MaterialStainless Steel
DescriptionPro-Deluxe Can Dual Warmer Ladle Unit
Watts500 W
Manufacturers Part Number2028B
BrandParagon

Warranty

Warranty3 Years On Parts

Compliance & Certifications

CertificationsETL Tested To UL Standards, CSA, NSF