SBX® APP® Connector 6345G1 - 2/0 Wire Gauge - 350 Amp - Gray
|
Questions & Answers (0)
Product Description
Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Mechanical keys in housing prevent mating of different color connectors, preventing mismatching of voltages. Integral stainless steel springs maintain constant pressure on the contact to insure a consistent, low resistance connection. Auxiliary contacts provide a secondary circuit connection. Assembly is one colored housing with two tips.
SBX and APP are registered trademarks of Anderson Power Products, Inc.
SBX and APP are registered trademarks of Anderson Power Products, Inc.
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wire Gauge | 2/0 ga |
Product Details
| Assembly Required | Yes |
| Type | SBX® APP® |
| Color | Gray |
| Manufacturers Part Number | 6345G1 |
| Amperage | 350 A |
| Brand | APP |