Springer Controls BA9S110LI, LED for N5 series, 110V, Clear/White
Write a Review
|
Questions & Answers (0)
Product Description
Springer Controls BA95110LI, LED for N5 series, 110V, Clear
This LED is compatible with all N5 series power supplies.
This LED is compatible with all N5 series power supplies.
PRICE
$14.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hole Diameter | 22 mm |
Product Details
| Type | Lamp |
| Voltage | 110 V |
| Includes | LED |
| Color | Clear |
| Manufacturers Part Number | BA95110LI |
| Brand | Springer Controls |
Compliance & Certifications
| Certifications | cUL |