Springer Controls BA9524LL, LED for N5 series, 24V, Blue
This LED is compatible with all N5 series power supplies.
Springer Controls BA9S24LL, LED for N5 series, 24V, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hole Diameter | 22 mm |
Product Details
| Type | Lamp |
| Voltage | 24 V |
| Includes | LED |
| Color | Blue |
| Manufacturers Part Number | BA9524LL |
| Brand | Springer Controls |
Compliance & Certifications
| Certifications | cUL |